SANDVIK N123K2-0600-0004-TF 1105 INSERT FOR TURNING 5736498
CoroCut® 1-2 turning insert
See technical informationReferences
Sandvik Coromant:N123K2-0600-0004-TF1105
Rubix:258A0807
Manufacturer :5736498
EAN:12155835




Technical specifications
| Insert Type | n123k2-0600-0004-tf1105 |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1105 |
Product details : SANDVIK N123K2-0600-0004-TF 1105 INSERT FOR TURNING 5736498
CoroCut® 1-2, insert for turning
Technical specifications
Attributes
| Insert Type | n123k2-0600-0004-tf1105 |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1105 |
| Radius | 0.4 mm |
| Cutting depth | 23.3 mm |
Show UNSPSC/ECL@SS
£ 459.40 excl. VAT
/ 10 pieces
£ 551.28 incl. VAT
- Usually arrives within 14 working days