SANDVIK L123U3-0150-1000-CS1125 COROCUT 5732775
CoroCut® 3 insert for parting-off
See technical informationReferences
Sandvik Coromant:L123U3-0150-1000-CS1125
Rubix:318A5283
Manufacturer :5732775




Technical specifications
| Insert Type | l123u3-0150-1000-cs1125 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK L123U3-0150-1000-CS1125 COROCUT 5732775
CoroCut® 3, insert for parting-off
Technical specifications
Attributes
| Insert Type | l123u3-0150-1000-cs1125 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1125 |
| Radius | 0 mm |
| Cutting depth | 6.3 mm |
Show UNSPSC/ECL@SS
£ 437.80 excl. VAT
/ 10 pieces
£ 525.36 incl. VAT
- Usually arrives within 14 working days