SANDVIK C4-QD-RFK32C27070A CONCEPT HOLDERS FOR INSERT/ADAPTER 6427543
CoroCut® QD cutting unit for parting off and grooving
See technical informationReferences
Sandvik Coromant:C4-QD-RFK32C27070A
Rubix:318A2180
Manufacturer :6427543



Product details : SANDVIK C4-QD-RFK32C27070A CONCEPT HOLDERS FOR INSERT/ADAPTER 6427543
CoroCut® QD, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 27 mm |
|---|---|
| Height | 70 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 615.43 excl. VAT
/ Each
£ 738.52 incl. VAT
- Usually arrives within 14 working days
