References
Sandvik Coromant:MACR3150-T1025
Rubix:1119764
Manufacturer :5735452




Technical specifications
| Insert Type | macr3150-t1025 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1025 |
Product details : SVK CCUT XS INSRT MACR 3 150-T 1025
CoroCut® XS, insert for parting
Technical specifications
Attributes
| Insert Type | macr3150-t1025 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1025 |
| Radius | 0.05 mm |
| Cutting depth | 6.3 mm |
Show UNSPSC/ECL@SS
£ 199.40 excl. VAT
/ 5 pieces
£ 239.28 incl. VAT
- Usually arrives within 14 working days