References
Sandvik Coromant:C4-570-2C 32 056R
Rubix:1038683
Manufacturer :5728506




Technical specifications
| Diameter | 32 mm |
|---|---|
| Type of assembly | short (coroturn sl type 2), right-hand (r) |
Product details : C45702C32056R-SVIK ADAPTORS FOR SP
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Type of assembly | short (coroturn sl type 2), right-hand (r) |
| Width | 56 mm |
| Height | 32 mm |
Show UNSPSC/ECL@SS
£ 519.23 excl. VAT
/ Each
£ 623.08 incl. VAT
- Usually arrives within 14 working days