References
Sandvik Coromant:C5-570-2C 40 075L
Rubix:1039376
Manufacturer :5729519




Technical specifications
| Diameter | 40 mm |
|---|---|
| Type of assembly | coroturn® sl-adapter (c..-570-2c, coromant capto® boring bars) |
Product details : C55702C40075L-SVIK ADAPTORS FOR SP
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Type of assembly | coroturn® sl-adapter (c..-570-2c, coromant capto® boring bars) |
| Width | 75 mm |
| Height | 48 mm |
Show UNSPSC/ECL@SS
£ 575.98 excl. VAT
/ Each
£ 691.18 incl. VAT
- Usually arrives within 14 working days