SANDVIK C4-266RFAZ21055-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 6138424
CoroThread® 266 Cutting Unit for Thread Turning
See technical informationReferences
Sandvik Coromant:C4-266RFAZ21055-16
Rubix:319A2184
Manufacturer :6138424



Product details : SANDVIK C4-266RFAZ21055-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 6138424
CoroThread® 266 Cutting Unit for Thread Turning
Technical specifications
Attributes
| Type of assembly | drop-head design |
|---|---|
| Width | 21 mm |
| Height | 55 mm |
| Internal cooling | yes |
| Material | steel |
| Type of clamping | screw clamp (screw clamp) |
Show UNSPSC/ECL@SS
£ 335.46 excl. VAT
/ Each
£ 402.55 incl. VAT
- Usually arrives within 14 working days
