SANDVIK C5-266LFG-35060-22 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728956
CoroThread® 266 Cutting Unit for Thread Turning
See technical informationReferences
Sandvik Coromant:C5-266LFG-35060-22
Rubix:319A0466
Manufacturer :5728956




Technical specifications
| Type of assembly | cutting unit for thread cutting on the lathe (corothread® 266) |
|---|---|
| Width | 19.05 mm |
| Height | 6.35 mm |
Product details : SANDVIK C5-266LFG-35060-22 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728956
CoroThread® 266 Cutting Unit for Thread Turning
Technical specifications
Attributes
| Type of assembly | cutting unit for thread cutting on the lathe (corothread® 266) |
|---|---|
| Width | 19.05 mm |
| Height | 6.35 mm |
| Internal cooling | yes |
| Material | hc (base material) + cvd ticn+tin (coating) |
| Type of clamping | cylindrical fixing hole (ifs) |
Show UNSPSC/ECL@SS
£ 371.24 excl. VAT
/ Each
£ 445.49 incl. VAT
- Usually arrives within 14 working days