References
Sandvik Coromant:STSCL 08CA-09
Rubix:1028215
Manufacturer :5751572



Product details : STSCL08CA09-SVIK T-MAX U MINI CART
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 25 mm |
| Length | 34.1 mm |
| Length x Section | 852.5 mm |
| Capacity length | 28 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
