• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Copying tools
  6. Tool holder
  7. C5SRDCN0006016A-SVIK T-MAX U CUTTI

C5SRDCN0006016A-SVIK T-MAX U CUTTI

CoroTurn® 107 cutting head for turning

See technical information

References

Sandvik Coromant:C5-SRDCN-00060-16A
Rubix:1041431
Manufacturer :5728389
brand logo
brand logo
brand logo
brand logo

Product details : C5SRDCN0006016A-SVIK T-MAX U CUTTI


CoroTurn® 107 Cutting Insert for Turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 328.06 excl. VAT
/ Each
£ 393.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK DCRNL205D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730791SANDVIK DDJNL 3232P 15 P SHANK TOOL FOR TURNING 5731089SANDVIK QS-SCLCR1212E09 5739172SANDVIK C6-PDJNR-45165-15HP 5730250SANDVIK DCLNL205D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730551SANDVIK C5-DVJNR-35065-16 T-MAX P CUTTING UNIT FOR TURNING 5728193SANDVIK SVJBR163D TURNING TOOL HOLDER BORING BAR 5752665SANDVIK SVVBN102C-S-B1 TURNING TOOL HOLDER BORING BAR 5751642SDNCN1010K07S-SVIK SWISS TOOLSANDVIK SVHBR163D TURNING TOOL HOLDER BORING BAR 5751890SANDVIK PDJNL 2020K 15 P SHANK TOOL FOR TURNING 5739569SANDVIK DVJNL123B CONCEPT HOLDERS FOR INSERT/ADAPTER 5732678SANDVIK SRSCL206D TURNING TOOL HOLDER BORING BAR 5751108CRDCR3225P12A-SVIK T-MAX TOOLHOLDEDTJNR1616H16-SVIK T-MAX P TURNING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap