References
Sandvik Coromant:570C-SVUBR-25-2
Rubix:288A3304
Manufacturer :5765057




Technical specifications
| Diameter | 31 mm |
|---|---|
| Type of assembly | screw clamp assembly (sl, screw-mounted head; slot cooling) |
Product details : SANDVIK 570C-SVUBR-25-2 5765057
CoroTurn® 107, cutting head for turning
Technical specifications
Attributes
| Diameter | 31 mm |
|---|---|
| Type of assembly | screw clamp assembly (sl, screw-mounted head; slot cooling) |
| Width | 17 mm |
| Height | 0 mm |
| Size | 25 |
Show UNSPSC/ECL@SS
£ 484.69 excl. VAT
/ Each
£ 581.63 incl. VAT
- Usually arrives within 14 working days