References
Sandvik Coromant:TCGX110304L-WK1115
Rubix:287A1408
Manufacturer :5751756



Product details : SANDVIK TCGX 11 03 04L-WK 1115 5751756
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | tcgx110304l-wk1115 |
|---|---|
| Nuance/shade | 1115 |
| Thickness | 3.18 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 172.10 excl. VAT
/ 10 pieces
£ 206.52 incl. VAT
- Usually arrives within 14 working days
