References
Sandvik Coromant:QS-SVJBL1212E11-B1
Rubix:288A4487
Manufacturer :5737948




Technical specifications
| Type of assembly | clamping with through screw |
|---|---|
| Width | 12 mm |
| Height | 12 mm |
Product details : SANDVIK QS-SVJBL1212E11-B1 5737948
CoroTurn® 107 QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping with through screw |
|---|---|
| Width | 12 mm |
| Height | 12 mm |
| Angle | -3 ° |
| Clamping | 44 mm |
| Shank Size | 12 x 12 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 176.37 excl. VAT
/ Each
£ 211.64 incl. VAT
- Usually arrives within 14 working days