SANDVIK SRSCL 3225P 12 107 SHANK TOOL FOR TURNING 5751142
CoroTurn® 107 shank tool for turning
See technical informationReferences
Sandvik Coromant:SRSCL 3225P 12
Rubix:1028106
Manufacturer :5751142




Technical specifications
| Type of assembly | through-screw clamping |
|---|---|
| Width | 25 mm |
| Height | 32 mm |
Product details : SANDVIK SRSCL 3225P 12 107 SHANK TOOL FOR TURNING 5751142
CoroTurn® 107 shank tool for turning
Technical specifications
Attributes
| Type of assembly | through-screw clamping |
|---|---|
| Width | 25 mm |
| Height | 32 mm |
| Angle | 27 ° |
| Clamping | 138 mm |
| Shank Size | 25 x 32 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 124.45 excl. VAT
/ Each
£ 149.34 incl. VAT
- Usually arrives within 14 working days