SANDVIK TCMW110208FPCD10 107 INSERT FOR TURNING 5752853
CoroTurn® 107 tool tips for turning
See technical informationReferences
Sandvik Coromant:TCMW110208FPCD10
Rubix:201094
Manufacturer :5752853



Product details : SANDVIK TCMW110208FPCD10 107 INSERT FOR TURNING 5752853
These TCMW inserts from Sandvik Coromant are a premium solution for facing and turning operations in industrial lathe work. Integrated into the CoroTurn® 107 range, they are designed to ensure precise cutting, long tool life and consistent performance across a wide range of materials.
Characteristics :
This insert is engineered to provide optimal precision and durability when turning non-ferrous metals. Intended for finishing passes only, it features a 7° relief angle that promotes smooth and stable cutting. Its high-quality substrate delivers exceptional wear resistance, thereby extending the tool life. The insert geometry enables excellent chip control, reducing the risk of clogging, improving the quality of finished parts and lowering cutting forces. Machining efficiency is optimized and heat generation is minimized.
Specifications :
- Shape: triangular.
- Workpiece material: non-ferrous metals.
- Grade: CD05 or CD10.
- Number of cutting edges: 1.
- Primary relief angle: 7°.
- Cutting direction: neutral.
- Insert seat (SSC_M): 09, 11 or 16.
- Mounting type: partially cylindrical, bevel of 40° to 60° on one or two sides.
Brand information :
Sandvik Coromant is a world leader in cutting tools and machining solutions. With more than 80 years of expertise, the brand is committed to delivering innovative solutions that improve productivity and machining accuracy. Present in over 150 countries, Sandvik Coromant is recognized for its technological innovations (more than 1,700 patents filed) and its superior quality standards.
Characteristics :
This insert is engineered to provide optimal precision and durability when turning non-ferrous metals. Intended for finishing passes only, it features a 7° relief angle that promotes smooth and stable cutting. Its high-quality substrate delivers exceptional wear resistance, thereby extending the tool life. The insert geometry enables excellent chip control, reducing the risk of clogging, improving the quality of finished parts and lowering cutting forces. Machining efficiency is optimized and heat generation is minimized.
Specifications :
- Shape: triangular.
- Workpiece material: non-ferrous metals.
- Grade: CD05 or CD10.
- Number of cutting edges: 1.
- Primary relief angle: 7°.
- Cutting direction: neutral.
- Insert seat (SSC_M): 09, 11 or 16.
- Mounting type: partially cylindrical, bevel of 40° to 60° on one or two sides.
Brand information :
Sandvik Coromant is a world leader in cutting tools and machining solutions. With more than 80 years of expertise, the brand is committed to delivering innovative solutions that improve productivity and machining accuracy. Present in over 150 countries, Sandvik Coromant is recognized for its technological innovations (more than 1,700 patents filed) and its superior quality standards.
Strengths
- Excellent wear resistance for extended tool life.
- Optimal chip control for impeccable surface finish.
- 7° relief angle for smooth, consistent cutting.
- Ideal for turning non-ferrous materials.
- Perfect compatibility with CoroTurn® 107 toolholders.
- Wide cutting speed range for maximum flexibility.
- Optimal chip control for impeccable surface finish.
- 7° relief angle for smooth, consistent cutting.
- Ideal for turning non-ferrous materials.
- Perfect compatibility with CoroTurn® 107 toolholders.
- Wide cutting speed range for maximum flexibility.
Applications
Perfectly suited to manufacturing industries that use turning for the production of precision parts, the TCMW insert is particularly effective for machining non-ferrous materials such as aluminum and copper, reducing the risk of chip adhesion. Ideal for general machine shops, the manufacture of aerospace components and the automotive industry, it ensures optimal performance even in the most demanding machining conditions.
Technical specifications
Attributes
| Insert Type | tcmw110208fpcd10 |
|---|---|
| Nuance/shade | cd10 |
| Thickness | 2.38 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 517.75 excl. VAT
/ 5 pieces
£ 621.30 incl. VAT
- Usually arrives within 14 working days
