References
Sandvik Coromant:TR-V13JBR 2020K
Rubix:289A1554
Manufacturer :5755447




Technical specifications
| Type of assembly | screw clamping (collet) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : SANDVIK TR-V13JBR 2020K 5755447
CoroTurn® TR shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping (collet) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 93 ° |
| Clamping | 93 mm |
| Shank Size | rectangulaire 20 x 20 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 165.26 excl. VAT
/ Each
£ 198.31 incl. VAT
- Usually arrives within 14 working days