SANDVIK TR-V13JBR 2525M TR SHANK TOOL FOR TURNING 5755448
CoroTurn® TR shank tool for turning
See technical informationReferences
Sandvik Coromant:TR-V13JBR 2525M
Rubix:80371172
Manufacturer :5755448
EAN:12158720



Product details : SANDVIK TR-V13JBR 2525M TR SHANK TOOL FOR TURNING 5755448
CoroTurn® TR shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw fastening |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 93 ° |
| Clamping | 109.1 mm |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 137.75 excl. VAT
/ Each
£ 165.30 incl. VAT
- Usually arrives within 14 working days
