SANDVIK CXS-06G198-6210R1025 SWISS TOOL INSERT 5726703
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-06G198-6210R 1025
Rubix:318A5553
Manufacturer :5726703



Product details : SANDVIK CXS-06G198-6210R1025 SWISS TOOL INSERT 5726703
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 6.2 mm |
| Length | 34.85 mm |
| Length x Section | 69 mm |
| Capacity length | 10 mm |
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
- Usually arrives within 14 working days
