SANDVIK CXS-07G198-7215L1025 SWISS TOOL INSERT 5726310
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-07G198-7215L 1025
Rubix:318A4649
Manufacturer :5726310



Product details : SANDVIK CXS-07G198-7215L1025 SWISS TOOL INSERT 5726310
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 7.2 mm |
| Length | 37.5 mm |
| Capacity length | 15 mm |
Show UNSPSC/ECL@SS
£ 47.77 excl. VAT
/ Each
£ 57.32 incl. VAT
- Usually arrives within 14 working days
