SANDVIK CXS-07G200-7225R 1025 5726314
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-07G200-7225R 1025
Rubix:286A9510
Manufacturer :5726314



Product details : SANDVIK CXS-07G200-7225R 1025 5726314
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 7.2 mm |
| Length | 25 mm |
| Length x Section | 50 mm |
| Capacity length | 47.3 mm |
Show UNSPSC/ECL@SS
£ 60.58 excl. VAT
/ Each
£ 72.70 incl. VAT
- Usually arrives within 14 working days
