References
Spartex:UK-SZ189046ZKXX
Rubix:224A8699
Manufacturer :SZ189046ZKXX

Product details : SPARTEX SZ189046ZKXX COSHH CUPBOARD 1800.900.460 DARK GREY
CoSHH cupboards help users to comply with the control of hazardous substances as demanded by the CoSHH regulations when in the workplace. These metal cupboards have a robust structure and are ideal for all workplace environments such as industrial, general and commercial premises. Available in graphite grey with a selection of floor cabinets, wall mounted or mobile units.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 900 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 553.07 excl. VAT
/ Each
£ 663.68 incl. VAT
- Delivery usually within ( 11 ) days
