References
Festo:EAMC-16-20-4-6
Rubix:390A9381
Manufacturer :562673
EAN:4052568099572

Documents
Product details : FESTO 562673 COUPLING
Coupling EAMC-16-20-4-6 Holder diameter 1=4 mm, Holder diameter 2=6 mm, Size=16, Assembly Position=Any, Max. speed=10000 1/min
Coupling EAMC-16-20-4-6 562673
Technical specifications
Attributes
| Logistic Weight | 9,33 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 59.73 excl. VAT
/ Each
£ 71.68 incl. VAT
- Delivery usually within ( 2 ) days