FESTO 531755 PROFILE MOUNTING MUC-40

Profile mounting

See technical information
References
Festo:MUC-40
Rubix:113A3347
Manufacturer :531755
EAN:4052568086015
brand logo
Technical specifications
Typemuc profile mounting

Product details : FESTO 531755 PROFILE MOUNTING MUC-40


Profile mounting MUC-40 for linear drive DGC and DGCI. Size=40, Mounting position=any, Corrosion resistance class KBK=2, Product weight=346 g, Material reference=copper and PTFE free

Technical specifications


Attributes
Typemuc profile mounting
Show UNSPSC/ECL@SS
£ 58.62 excl. VAT
/ Each
£ 70.34 incl. VAT
  • Delivery usually within ( 2 ) days