References
Festo:EAMD-25-22-6.35-10X12
Rubix:390A9475
Manufacturer :561293
EAN:4052568099039

Documents
Product details : FESTO 561293 COUPLING
Coupling EAMD-25-22-6.35-10X12 drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=6,35 mm, Holder diameter 2=10 mm, Size=25, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMD-25-22-6.35-10X12 561293
Technical specifications
Attributes
| Logistic Weight | 44,3 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 78.81 excl. VAT
/ Each
£ 94.57 incl. VAT
- Delivery usually within ( 2 ) days