SMC D-M9PJL AUTO SWITCH


Auto Switch

References
smc:D-M9PJL
rubix:123A3297
brand logo
brand logo
Technical specifications
TypeAuto Switch

Product details : SMC D-M9PJL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: Relay/PLC.
•Load current: 5 to 25mA.
•Applicable Actuator Series: CDQ2-XB14.

Output: P (PNP)
Lead Wire Length: L (Between The Sensor and Amplifier

Technical specifications


Attributes
TypeAuto Switch
Show UNSPSC/ECL@SS
£ 73.43 excl. VAT
/ Each
£ 88.12 incl. VAT
  • Delivery usually within ( 4 ) days