References
Festo:EAMD-56-46-25-23X27
Rubix:233A8002
Manufacturer :1188801
EAN:4052568228293

Documents
Product details : FESTO 1188801 COUPLING EAMD-56-46-25-23X27
Coupling EAMD-56-46-25-23X27 Holder diameter 1=25 mm, Holder diameter 2=23 mm, Size=56, Assembly Position=Any, Max. speed=5500 1/min
Coupling EAMD-56-46-25-23X27 1188801
Technical specifications
Attributes
| Logistic Weight | 461 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 173.34 excl. VAT
/ Each
£ 208.01 incl. VAT
- Delivery usually within ( 2 ) days