SMC MGP20-Z-PS PACKING SET


Seal Kit

References
smc:MGP20-Z-PS
rubix:121A3865
brand logo
brand logo
Technical specifications

Product details : SMC MGP20-Z-PS PACKING SET


The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed

Strengths

•Compact guide cylinder with air cushion
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 *
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of wire lead lengths

Applications

Compact Guide Cylinder

Technical specifications


Attributes
TypeSeal Kit
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 6.28 excl. VAT
/ Each
£ 7.54 incl. VAT
  • Delivery usually within ( 4 ) days