References
Festo:EASC-H1-25-200
Rubix:391A0591
Manufacturer :1096388
EAN:4052568226855

Documents
Product details : FESTO 1096388 COVERING
Cover EASC-H1-25-200 Size=25-200, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=482 g
Cover EASC-H1-25-200 1096388
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 171.94 excl. VAT
/ Each
£ 206.33 incl. VAT
- Delivery usually within ( 6 ) days