References
Festo:EASA-S1-15
Rubix:391A0557
Manufacturer :562742
EAN:4052568099688

Documents
Product details : FESTO 562742 SLIDE ADAPTER
Slide adapter EASA-S1-15 Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=20 g
Slide adapter EASA-S1-15 562742
Technical specifications
Attributes
| Logistic Weight | 20,5 g |
|---|---|
| Type | carriage adapter easa, hapb |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ Each
£ 60.96 incl. VAT
- Delivery usually within ( 11 ) days