References
SMC:VP300-27-1A
Rubix:111A4731
EAN:3618034813304

Product details : SMC VP300-27-1A SUB BASE
High flow capacity: Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low consumption: 1.8W (DC) Can be used as circuit selector or separator valve. Switching from normally closed to normally open function Vacuum use: Up to –101.2kPa.
Accessory
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Type | vp300-700 accessory |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- Delivery usually within ( 34 ) days