FESTO 546923 INPUT MODULE CP-E16-M12-EL


CP Input module

References
festo:CP-E16-M12-EL
rubix:109A3699
manufacturer :546923
ean:4052568185565
CP-E16-M12-EL Input module
brand logo
Technical specifications
Typeinput module for valve terminals cpv, cpa
See all Specifications

Product details : FESTO 546923 INPUT MODULE CP-E16-M12-EL


Input Module CP-E16-M12-EL LED displays=(* - 16 Channel status, * - 2 Module diagnostics, * - 4 Group diagnostics), Protection (short circuit)=Internal electronic fuse protection for each group, DC operating voltage, load voltage=24 V, Operating voltage range DC=18 - 30 V, Input debounce time=3 ms (0,5 ms, 10 ms, 20ms p.)

Technical specifications


Attributes
Logistic Weight278Ā g
Typeinput module for valve terminals cpv, cpa
Show UNSPSC/ECL@SS
Ā£ 390.55 excl. VAT
/ Each
Ā£ 468.66 incl. VAT