SMC CP96KDB63-600C CYLINDER NON-ROTATING


CP96K(D), ISO 15552 Cylinder, Non-rotating Rod Type, Double Acting, Single/Double Rod with Air cushion on both ends and Bumper cushion

References
smc:CP96KDB63-600C
rubix:393A3819
manufacturer :CP96KDB63-600C
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter63Ā mm
See all Specifications

Product details : SMC CP96KDB63-600C CYLINDER NON-ROTATING


ISO 15552 Profile Body Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 800mm Auto switch capable

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter63Ā mm
Cylinder stroke600Ā mm
Show UNSPSC/ECL@SS
Ā£ 254.07 excl. VAT
/ Each
Ā£ 304.88 incl. VAT
  • Usually arrives within 14 working days