FESTO 188199 SHORT-STROKE CYLINDER AEVC-32-10-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-32-10-A-P-A
Rubix:107A1086
Manufacturer :188199
EAN:4052568077846

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188199 SHORT-STROKE CYLINDER AEVC-32-10-A-P-A
Short stroke cylinder AEVC-32-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 204,82 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 56.39 excl. VAT
/ Each
£ 67.67 incl. VAT
- Delivery usually within ( 10 ) days