References
Festo:CPE10-M1CH-5/3B-M7
Rubix:390A5304
Manufacturer :550231
EAN:4052568192143

Technical specifications
| Type | 5/3-way mid-position solenoid valve, normally open |
|---|---|
| Type of coupling | m8x1 (4-pin plug/socket) |
| Body material | aluminium |
Documents
Product details : FESTO 550231 SOLENOID VALVE
solenoid valve CPE10-M1CH-5/3B-M7 Very compact assembly, with M8 plug Connection. Valve function=5/3 pressurised, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=3 - 8 bar
Solenoid valve CPE10-M1CH-5/3B-M7 high packing density, with M8 plug connection. Valve function=5/3 vented, Actuation type=electrical, Construction width=10 mm, Nominal flow=300 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Type | 5/3-way mid-position solenoid valve, normally open |
|---|---|
| Type of coupling | m8x1 (4-pin plug/socket) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | m7 |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 236.46 excl. VAT
/ Each
£ 283.75 incl. VAT
- Delivery usually within ( 8 ) days