References
Festo:VMPA14-M1H-K-G1/8-PI
Rubix:391A8173
Manufacturer :8023549
EAN:4052568278625

Technical specifications
| Type | 2x 3/2-way solenoid valve, normally closed, monostable (electrically actuated, pneumatically reset) |
|---|---|
| Type of coupling | m8x1 4-pin plug |
| Body material | aluminium |
Documents
Product details : FESTO 8023549 SOLENOID VALVE
solenoid valve VMPA14-M1H-K-G1/8-PI Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=550 l/min, Operating pressure=3 - 8 bar
Solenoid valve
Technical specifications
Attributes
| Type | 2x 3/2-way solenoid valve, normally closed, monostable (electrically actuated, pneumatically reset) |
|---|---|
| Type of coupling | m8x1 4-pin plug |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 |
Show UNSPSC/ECL@SS
£ 190.05 excl. VAT
/ Each
£ 228.06 incl. VAT
- Delivery usually within ( 16 ) days