BURKERT 2/2 SOLENOID 221599
TYPE 6213 2/2-way solenoid valve, positively controlled
See technical informationReferences
Bürkert:221599
Rubix:162A2212
Manufacturer :221599


Technical specifications
| Type | 6213 |
|---|---|
| Type of coupling | internal thread 3/8 inch |
| Body material | brass |
Product details : BURKERT 2/2 SOLENOID 221599
The 6213 EV valve is a servo-controlled diaphragm valve. The spring coupling of the diaphragm supports the opening process of the valve. In the standard version, the valve is suitable for use with liquids. A minimum differential pressure is required for complete opening. A separate version (HP00) is available for gas and vacuum applications, which opens the valve without differential pressure. Different diaphragm materials are available depending on the application. The housing is available in brass, stainless steel, and red brass. Zinc-resistant brass is available for other markets. To reduce electrical power consumption during operation, coils with integrated kick and drop electronics in double coil technology are available.
Technical specifications
Attributes
| Type | 6213 |
|---|---|
| Type of coupling | internal thread 3/8 inch |
| Body material | brass |
| Voltage | 24 V |
| Connection | internal thread - g3/8 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 80 °C |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 82.04 excl. VAT
/ Each
£ 98.45 incl. VAT
- Usually arrives within 14 working days