Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 550227 SOLENOID VALVE
FESTO 550227 SOLENOID VALVE
Pneumatic component - Spool valve terminal Festo
References
festo:
CPE10-M1CH-5/3G-M7
rubix:
390A5308
manufacturer :
550227
ean:
4052568192105
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550227 SOLENOID VALVE
Solenoid valve CPE10-M1CH-5/3G-M7 Very compact assembly, with M8 plug Connection. Valve function=5/3 closed, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistic Weight
83,2
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.33
excl. VAT
/
Each
£
271.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SS5Y5-10L23-07B-C4 MANIFOLD BASE
FESTO 547326 SOLENOID VALVE CPVSC1-M1LH-N-H-Q3O
FESTO 547350 SOLENOID VALVE CPVSC1-M4H-K-H-M5C
SMC SS5Y3-10L23-06B-C2 MANIFOLD BASE
FESTO 550229 SOLENOID VALVE
SMC SS5Y3-10F1-07B-C2 MANIFOLD BASE
SMC SS5Y5-11L23-03BR-C6 MANIFOLD BASE
FESTO 170337 SOLENOID VALVE CPE24-M3H-5/3G-3/8
SMC SS5Y5-11S60-06B-C4 MANIFOLD BASE
FESTO 170304 SOLENOID VALVE CPE24-M2H-5/3ES-3/8
SMC SS5Y3-10L13-15B-C2 MANIFOLD BASE
FESTO 575392 DOCUMENTATION
FESTO 547287 SOLENOID VALVE CPVSC1-M1H-J-T-Q4
FESTO 559759 DOCUMENTATION
SMC SS5Y3-10L13-13BR-C2 MANIFOLD BASE