FESTO 547350 SOLENOID VALVE CPVSC1-M4H-K-H-M5C
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M4H-K-H-M5C
Rubix:111A4900
Manufacturer :547350
EAN:4052568188405
Documents
Product details : FESTO 547350 SOLENOID VALVE CPVSC1-M4H-K-H-M5C
Solenoid valve CPVSC1-M4H-K-H-M5C For valve terminal CPV-SC, M5 Connection. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 99.71 excl. VAT
/ Each
£ 119.65 incl. VAT
- Delivery usually within ( 10 ) days