Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 543823 MANIFOLD BLOCK CPE10-PRS-1/4-4
FESTO 543823 MANIFOLD BLOCK CPE10-PRS-1/4-4
CPE10 terminal block
References
festo:
CPE10-PRS-1/4-4
rubix:
110A7231
manufacturer :
543823
ean:
4052568091521
Technical specifications
Type
Terminal block for CPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 543823 MANIFOLD BLOCK CPE10-PRS-1/4-4
Manifold block CPE10-PRS-1/4-4 For CPE valves. Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=4, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
284,58
g
Type
Terminal block for CPE
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.53
excl. VAT
/
Each
£
63.04
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC EARM2500-A-F02 AIR REGULATOR
NORGREN 2221110000000000 MANIFOLD 10 STATION
FESTO 525632 BUS CONNECTION FBA-2-M12-5POL
FESTO 575687 PNEUMATIC VALVE
FESTO 8038824 TIE ROD
SMC KFG2F1209-03 INSERT FITTING
SMC SY3000-6A-M5 PORT BLOCK ASSY
SMC MXQ-AS16-X12 STROKE ADJUSTER
FESTO 527531 AIR SUPPLY PLATE CPVSC1-SP-PRS-Q4
FESTO 555780 REGULATOR PLATE
SMC KBP4 FITTING
FESTO 577296 SOLENOID VALVE
FESTO 550574 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-8
FESTO 561122 TIE ROD
SMC EAR425-F04