FESTO 550574 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-8
CPE18 terminal block
See technical informationSee documentsReferences
Festo:CPE18-3/2-PRS-3/8-8
Rubix:111A3861
Manufacturer :550574
EAN:4052568094317

Documents
Product details : FESTO 550574 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-8
Manifold block CPE18-3/2-PRS-3/8-8 For CPE valves. Grid dimension=26 mm, Assembly Position=Any, Max. number of valve Positions=8, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 825,7 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 83.52 excl. VAT
/ Each
£ 100.22 incl. VAT
- Delivery usually within ( 8 ) days