FESTO 543828 MANIFOLD BLOCK CPE10-PRS-1/4-9
CPE10 terminal block
See technical informationSee documentsReferences
Festo:CPE10-PRS-1/4-9
Rubix:111A3844
Manufacturer :543828
EAN:4052568091576

Documents
Product details : FESTO 543828 MANIFOLD BLOCK CPE10-PRS-1/4-9
Manifold block CPE10-PRS-1/4-9 For CPE valves. Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=9, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 546,67 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 97.28 excl. VAT
/ Each
£ 116.74 incl. VAT
- Delivery usually within ( 8 ) days