FESTO 196941 SOLENOID VALVE CPE14-M1BH-5L-1/8
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5L-1/8
Rubix:112A7527
Manufacturer :196941
EAN:4052568015435
Documents
Product details : FESTO 196941 SOLENOID VALVE CPE14-M1BH-5L-1/8
Solenoid valve CPE14-M1BH-5L-1/8 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x45x20 mm |
|---|---|
| Logistic Weight | 110,1 g |
Show UNSPSC/ECL@SS
£ 124.32 excl. VAT
/ Each
£ 149.18 incl. VAT
- In stock: Next day delivery
