FESTO 533142 SOLENOID VALVE CPE10-M1BH-5/3GS-M7-B
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5/3GS-M7-B
Rubix:112A8180
Manufacturer :533142
EAN:4052568166212
Documents
Product details : FESTO 533142 SOLENOID VALVE CPE10-M1BH-5/3GS-M7-B
Solenoid valve CPE10-M1BH-5/3GS-M7-B High component density Valve function=5/3 closed, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 76,5 g |
|---|
Show UNSPSC/ECL@SS
£ 214.06 excl. VAT
/ Each
£ 256.87 incl. VAT
- Delivery usually within ( 8 ) days
