FESTO 550238 SOLENOID VALVE CPE14-M1CH-5LS-1/8
CPE14 Directional valve
See technical informationSee documentsReferences
Festo:CPE14-M1CH-5LS-1/8
Rubix:111A6614
Manufacturer :550238
EAN:4052568192204
Documents
Product details : FESTO 550238 SOLENOID VALVE CPE14-M1CH-5LS-1/8
Solenoid valve CPE14-M1CH-5LS-1/8 Very compact assembly, with M8 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 116,5 g |
|---|
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Delivery usually within ( 8 ) days
