FESTO 196930 SOLENOID VALVE CPE14-M1BH-3GLS-1/8
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-3GLS-1/8
Rubix:107A8842
Manufacturer :196930
EAN:4052568005146
Documents
Product details : FESTO 196930 SOLENOID VALVE CPE14-M1BH-3GLS-1/8
Solenoid valve CPE14-M1BH-3GLS-1/8 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=900 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x12x40 mm |
|---|---|
| Logistic Weight | 72,62 g |
Show UNSPSC/ECL@SS
£ 121.42 excl. VAT
/ Each
£ 145.70 incl. VAT
- Delivery usually within ( 11 ) days
