References
Festo:CPE14-H5-SET
Rubix:111A3487
Manufacturer :544395
EAN:4052568051006

Documents
Product details : FESTO 544395 RETAINER CPE14-H5-SET
Retainer CPE14-H5-SET for a valve, comprising: holder, seals and screws. Corrosion resistance classification CRC=2, Max. tightening torque=1,2 Nm, Product weight=28 g, Mounting type=Threaded, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x42x15 mm |
|---|---|
| Logistic Weight | 27,8 g |
| Type | holder |
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
- Delivery usually within ( 8 ) days