Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 550571 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-5
FESTO 550571 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-5
CPE18 terminal block
References
festo:
CPE18-3/2-PRS-3/8-5
rubix:
111A4598
manufacturer :
550571
ean:
4052568094287
Technical specifications
Type
Terminal block for CPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550571 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-5
Manifold block CPE18-3/2-PRS-3/8-5 For CPE valves. Grid dimension=26 mm, Assembly Position=Any, Max. number of valve Positions=5, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
593Ā
g
Type
Terminal block for CPE
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
66.58
excl. VAT
/
Each
Ā£
79.90
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 561008 SUB-BASE
SMC ARM10-08G-1 MANIFOLD REGULATOR
SMC KBX16 BRACKET
FESTO 175561 INPUT MODULE CP-E16-M12X2-5POL
SMC KFG2F1613-04 INSERT FITTING
SMC KAH10-U02 ELECTROSTAT PROTECTION FITTING
FESTO 164973 END PLATE CPE18-PRS-EP
SMC KBV3-08 ELBOW MODULE
FESTO 4588 INSCRIPTION LABEL BZ-1-22
FESTO 541256 MANIFOLD BLOCK CPX-AB-8-M8X2-4POL
SMC IZS40-820-06B
FESTO 2093101 BUS NODE
FESTO 163299 LABEL HOLDER CPV18-VI-BZ-T-8
FESTO 569819 CONTROL BLOCK VOFA-L26-T52-M-G14-1C1-&
SMC VEX1900-20 POWER VALVE