References
Festo:ASI-4DI3DO-M12X2-5POL-Z
Rubix:108A4836
Manufacturer :542125
EAN:4052568179908

Documents
Product details : FESTO 542125 AS-I MODULE ASI-4DI3DO-M12X2-5POL-Z
AS-i Module ASI-4DI3DO-M12X2-5POL-Z enables the Connection of 4 sensors and 3 actuators, with M12 Connection technology. ATEX category Gas=II 3G, Explosion ignition protection type Gas=Ex nA IIC T4 X Gc, ATEX category Dust=II 3D, Explosion ignition protection type Dust=Ex tc IIIC T115°C X Dc IP67, Explosion-proof ambient temperature=-5°C <= Ta <= +50°C
Technical specifications
Attributes
| Logistic Weight | 206 g |
|---|---|
| Type | asi-4di3do-m12x2-5pol-z as-i module |
Show UNSPSC/ECL@SS
£ 297.58 excl. VAT
/ Each
£ 357.10 incl. VAT
- Delivery date on request
Contact a branch