CPN Cudis
Filter Options
CATEGORIES
contactor (9)
1Brand
cpn cudis
(9)
9 Product(s) with 9 variant(s):
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
- cpn cudis:MODC2/20
- rubix:234A9077
- Delivery usually within ( 3 ) days
- Max. switching current:20 A
- Max. switching current:20 A
CUDIS SURGE PROTECTION SPR13A/030 PLASTIC TWIN RCD SOCKET (H)91 MM X (
- cpn cudis:SPR13A/030
- rubix:234A9080
- Delivery usually within ( 3 ) days
- Max. switching current:13 A
- Max. switching current:13 A
£ 30.37 excl. VAT
/ Each
CUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTOR
- cpn cudis:MODC4/40
- rubix:234A9078
- Delivery usually within ( 3 ) days
- Max. switching current:40 A
- Max. switching current:40 A
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
- cpn cudis:CU05
- rubix:234A9076
- Delivery usually within ( 3 ) days
- Max. switching current:63 A
- Max. switching current:63 A
£ 22.71 excl. VAT
/ Each
RCD CUDIS-SU13P
- cpn cudis:CUDIS-SU13P
- rubix:130A2883
- Delivery usually within ( 3 ) days
- Max. switching current:13 A
- Max. switching current:13 A
£ 29.65 excl. VAT
/ Each
CUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (W
- cpn cudis:CU/M04U
- rubix:234A9073
- Delivery usually within ( 3 ) days
CUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100
- cpn cudis:CU03
- rubix:234A9075
- Delivery usually within ( 3 ) days
CUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (W
- cpn cudis:ECU02U
- rubix:234A9074
- Delivery usually within ( 3 ) days
£ 4.08 excl. VAT
/ Each
CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
- cpn cudis:SPD-1PNEC2
- rubix:234A9079
- Delivery usually within ( 3 ) days
£ 77.62 excl. VAT
/ Each









