Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
Garage Consumer Unit
References
cpn cudis:
CU05
rubix:
234A9076
Technical specifications
Max. switching current
63
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
5 Module Ip65 Enclosure (H)135 mm x (W)182 mm x (D)109 mm
Technical specifications
Attributes
Max. switching current
63
A
Mounting typ
din-rail mount
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.05
excl. VAT
/
Each
£
32.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER CONTACT BLOCK LA1KN31
SIEMENS 3RT20161AB01 CONTACTOR
CUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100
CROMPTON CONTROLS CC40A3MC4NOBP 40A 3 MODULAR CONTACTOR 54MM 4 POLE 4N
SCHNEIDER CONTACTOR LP1K0901BD
SCHNEIDER CONTACTOR LC1D25U7
CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O C
CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
MOELLER 277018 DILM17-10(RDC24)
MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR
SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTOR
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
CROMPTON CONTROLS PB039CBP N/O CONTACT
SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC